Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Blade air wipes

  • Mfr # 20000

  • Zoro # G112846227


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Maximum Sound Level
80 dBA
Overall Ring Diameter
3 1/4 in
Inlet Size
1/4 in
Open Air Gap Setting
0.002 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20000
Zoro #
G112846227
UPC #
849169000571
Country of Origin
Canada

Dimensions

Overall Ring Diameter
3 1/4 in
Inlet Size
1/4 in
Overall Depth
1 in
Throat Diameter
1/2 in

Details

Item
Ring Blade air wipes
Maximum Sound Level
80 dBA
Open Air Gap Setting
0.002 in
Body Material
Aluminum
Maximum Flow Rate
14 scfm
Body Material Finish
Anodized
Air Inlet Type
NPT
Inlet Gender
Female
Series
Ring Blade(R)
For Fluid Type
Compressed Air
Number of Air Inlets
2
Product Type
Air Wipe Only
System of Measurement
Inch

Description

Ring Blade air wipes, Throat Diameter 1/2 in, Overall Ring Diameter 3 1/4 in, Maximum Flow Rate 14 scfm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.