Zoro Homepage

Ring Blade air wipes

  • Mfr # 20000XS-316L

  • Zoro # G712846191


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Inlet Gender
Female
Open Air Gap Setting
0.002 in
Body Material Grade
316L
Maximum Sound Level
80 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20000XS-316L
Zoro #
G712846191
UPC #
849169010778
Country of Origin
Canada

Dimensions

Throat Diameter
1/2 in
Inlet Size
1/4 in
Overall Ring Diameter
3 1/4 in
Overall Depth
1 in

Details

Item
Ring Blade air wipes
Body Material
Stainless Steel
Inlet Gender
Female
Open Air Gap Setting
0.002 in
Body Material Grade
316L
Maximum Sound Level
80 dBA
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Product Type
Air Wipe Only
Maximum Operating Temperature
800 Degrees F
Number of Air Inlets
2
Maximum Flow Rate
14 scfm
System of Measurement
Inch
Series
Ring Blade(R)

Description

Ring Blade air wipes, Throat Diameter 1/2 in, Overall Ring Diameter 3 1/4 in, Maximum Flow Rate 14 scfm, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Body Material Grade 316L, Open Air Gap Setting 0.002 in, Maximum Operating Temperature 800 Degrees F, For Fluid Type Compressed Air, Series Ring Blade(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.