Ring Blade air wipes
Mfr # 20001
Zoro # G712846214
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Maximum Sound Level
80 dBA
For Fluid Type
Compressed Air
Overall Ring Diameter
3 3/4 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20001
Zoro #
G712846214
UPC #
849169000588
Country of Origin
Canada
Dimensions
Overall Depth
1 in
Overall Ring Diameter
3 3/4 in
Throat Diameter
1 in
Inlet Size
1/4 in
Details
Item
Ring Blade air wipes
Maximum Sound Level
80 dBA
For Fluid Type
Compressed Air
Body Material
Aluminum
Series
Ring Blade(R)
Product Type
Air Wipe Only
System of Measurement
Inch
Number of Air Inlets
2
Open Air Gap Setting
0.002 in
Body Material Finish
Anodized
Air Inlet Type
NPT
Inlet Gender
Female
Maximum Flow Rate
19 scfm
Air Consumption per inch
19 scfm
Description
Ring Blade air wipes, Throat Diameter 1 in, Overall Ring Diameter 3 3/4 in, Maximum Flow Rate 19 scfm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 19 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.