Ring Blade air wipes
Mfr # 20001XS-316L
Zoro # G112846234
product price: $1,219.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Body Material Grade
316L
Air Inlet Type
NPT
Series
Ring Blade(R)
Product Type
Air Wipe Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20001XS-316L
Zoro #
G112846234
UPC #
849169010785
Country of Origin
Canada
Dimensions
Overall Depth
1 in
Throat Diameter
1 in
Inlet Size
1/4 in
Overall Ring Diameter
3 3/4 in
Details
Item
Ring Blade air wipes
Body Material Grade
316L
Air Inlet Type
NPT
Series
Ring Blade(R)
Product Type
Air Wipe Only
System of Measurement
Inch
Inlet Gender
Female
Maximum Operating Temperature
800 Degrees F
Body Material
Stainless Steel
Maximum Sound Level
80 dBA
Open Air Gap Setting
0.002 in
Maximum Flow Rate
19 scfm
Number of Air Inlets
2
For Fluid Type
Compressed Air
Air Consumption per inch
19 scfm
Description
Ring Blade air wipes, Throat Diameter 1 in, Overall Ring Diameter 3 3/4 in, Maximum Flow Rate 19 scfm, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 19 scfm, Body Material Grade 316L, Open Air Gap Setting 0.002 in, Maximum Operating Temperature 800 Degrees F, For Fluid Type Compressed Air, Series Ring Blade(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.