Zoro Homepage

Ring Blade air wipes

  • Mfr # 20002

  • Zoro # G712846221


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Air Consumption per inch
30 scfm
For Fluid Type
Compressed Air
System of Measurement
Inch
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20002
Zoro #
G712846221
UPC #
849169000595
Country of Origin
Canada

Dimensions

Overall Depth
1 in
Inlet Size
1/4 in
Throat Diameter
2 in
Overall Ring Diameter
4 3/4 in

Details

Item
Ring Blade air wipes
Air Inlet Type
NPT
Air Consumption per inch
30 scfm
For Fluid Type
Compressed Air
System of Measurement
Inch
Series
Ring Blade(R)
Maximum Flow Rate
30 scfm
Inlet Gender
Female
Number of Air Inlets
2
Product Type
Air Wipe Only
Open Air Gap Setting
0.002 in
Maximum Sound Level
81 dBA
Body Material Finish
Anodized
Body Material
Aluminum

Description

Ring Blade air wipes, Throat Diameter 2 in, Overall Ring Diameter 4 3/4 in, Maximum Flow Rate 30 scfm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 30 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.