Ring Blade air wipes
Mfr # 20002XS-316L
Zoro # G812846237
product price: $1,787.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Inlet Size
1/4 in
Number of Air Inlets
2
Maximum Sound Level
81 dBA
For Fluid Type
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20002XS-316L
Zoro #
G812846237
UPC #
849169010792
Country of Origin
Canada
Dimensions
Inlet Size
1/4 in
Overall Depth
1 in
Throat Diameter
2 in
Overall Ring Diameter
4 3/4 in
Details
Item
Ring Blade air wipes
Air Inlet Type
NPT
Number of Air Inlets
2
Maximum Sound Level
81 dBA
For Fluid Type
Compressed Air
Maximum Operating Temperature
800 Degrees F
Maximum Flow Rate
30 scfm
Inlet Gender
Female
Open Air Gap Setting
0.002 in
Air Consumption per inch
30 scfm
Body Material
Stainless Steel
Series
Ring Blade(R)
Product Type
Air Wipe Only
System of Measurement
Inch
Body Material Grade
316L
Description
Ring Blade air wipes, Throat Diameter 2 in, Overall Ring Diameter 4 3/4 in, Maximum Flow Rate 30 scfm, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 30 scfm, Body Material Grade 316L, Open Air Gap Setting 0.002 in, Maximum Operating Temperature 800 Degrees F, For Fluid Type Compressed Air, Series Ring Blade(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.