Zoro Homepage

Ring Blade air wipes

  • Mfr # 20003

  • Zoro # G612846215


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Air Consumption per inch
40 scfm
Overall Ring Diameter
5 3/4 in
Series
Ring Blade(R)
Number of Air Inlets
2
Maximum Sound Level
82 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20003
Zoro #
G612846215
UPC #
849169000601
Country of Origin
Canada

Dimensions

Overall Ring Diameter
5 3/4 in
Inlet Size
1/4 in
Throat Diameter
3 in
Overall Depth
1 in

Details

Item
Ring Blade air wipes
Air Consumption per inch
40 scfm
Series
Ring Blade(R)
Number of Air Inlets
2
Maximum Sound Level
82 dBA
Body Material Finish
Anodized
Air Inlet Type
NPT
Open Air Gap Setting
0.002 in
Inlet Gender
Female
Product Type
Air Wipe Only
Body Material
Aluminum
For Fluid Type
Compressed Air
System of Measurement
Inch
Maximum Flow Rate
40 scfm

Description

Ring Blade air wipes, Throat Diameter 3 in, Overall Ring Diameter 5 3/4 in, Maximum Flow Rate 40 scfm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 40 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.