Zoro Homepage

Ring Blade air wipes

  • Mfr # 20003XS-316L

  • Zoro # G312846225


product price: $2,342.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Ring Diameter
5 3/4 in
Product Type
Air Wipe Only
Throat Diameter
3 in
Number of Air Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20003XS-316L
Zoro #
G312846225
UPC #
849169010808
Country of Origin
Canada

Dimensions

Overall Ring Diameter
5 3/4 in
Throat Diameter
3 in
Overall Depth
1 in
Inlet Size
1/4 in

Details

Item
Ring Blade air wipes
Body Material
Stainless Steel
Product Type
Air Wipe Only
Number of Air Inlets
2
Air Inlet Type
NPT
Maximum Sound Level
82 dBA
For Fluid Type
Compressed Air
Inlet Gender
Female
Maximum Flow Rate
40 scfm
Series
Ring Blade(R)
Maximum Operating Temperature
800 Degrees F
System of Measurement
Inch
Body Material Grade
316L
Air Consumption per inch
40 scfm
Open Air Gap Setting
0.002 in

Description

Ring Blade air wipes, Throat Diameter 3 in, Overall Ring Diameter 5 3/4 in, Maximum Flow Rate 40 scfm, Body Material Stainless Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 40 scfm, Body Material Grade 316L, Open Air Gap Setting 0.002 in, Maximum Operating Temperature 800 Degrees F, For Fluid Type Compressed Air, Series Ring Blade(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.