Ring Blade air wipes
Mfr # 20004
Zoro # G912846236
product price: $1,146.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Series
Ring Blade(R)
Inlet Gender
Female
Maximum Flow Rate
51 scfm
For Fluid Type
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20004
Zoro #
G912846236
UPC #
849169000618
Country of Origin
Canada
Dimensions
Overall Ring Diameter
6 3/4 in
Inlet Size
1/4 in
Overall Depth
1 in
Throat Diameter
4 in
Details
Item
Ring Blade air wipes
Air Inlet Type
NPT
Series
Ring Blade(R)
Inlet Gender
Female
Maximum Flow Rate
51 scfm
For Fluid Type
Compressed Air
System of Measurement
Inch
Body Material Finish
Anodized
Open Air Gap Setting
0.002 in
Number of Air Inlets
2
Body Material
Aluminum
Maximum Sound Level
82 dBA
Product Type
Air Wipe Only
Air Consumption per inch
51 scfm
Description
Ring Blade air wipes, Throat Diameter 4 in, Overall Ring Diameter 6 3/4 in, Maximum Flow Rate 51 scfm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 51 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.