Zoro Homepage

Ring Blade air wipes

  • Mfr # 20006

  • Zoro # G312846232


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Open Air Gap Setting
0.002 in
Number of Air Inlets
4
Throat Diameter
6 in
Inlet Size
3/8 in
Maximum Flow Rate
71 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20006
Zoro #
G312846232
UPC #
849169000625
Country of Origin
Canada

Dimensions

Throat Diameter
6 in
Inlet Size
3/8 in
Overall Depth
1 in
Overall Ring Diameter
8 3/4 in

Details

Item
Ring Blade air wipes
Open Air Gap Setting
0.002 in
Number of Air Inlets
4
Maximum Flow Rate
71 scfm
System of Measurement
Inch
Air Consumption per inch
71 scfm
Body Material
Aluminum
For Fluid Type
Compressed Air
Body Material Finish
Anodized
Product Type
Air Wipe Only
Air Inlet Type
NPT
Series
Ring Blade(R)
Maximum Sound Level
84 dBA
Inlet Gender
Female

Description

Ring Blade air wipes, Throat Diameter 6 in, Overall Ring Diameter 8 3/4 in, Maximum Flow Rate 71 scfm, Body Material Aluminum, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 4, Product Type Air Wipe Only, Air Consumption per inch 71 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.