Ring Blade air wipes
Mfr # 20007
Zoro # G812846220
product price: $2,374.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/8 in
Overall Ring Diameter
9 3/4 in
Throat Diameter
7 in
For Fluid Type
Compressed Air
Product Type
Air Wipe Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20007
Zoro #
G812846220
UPC #
849169010747
Country of Origin
Canada
Dimensions
Inlet Size
3/8 in
Overall Ring Diameter
9 3/4 in
Throat Diameter
7 in
Overall Depth
1 in
Details
Item
Ring Blade air wipes
For Fluid Type
Compressed Air
Product Type
Air Wipe Only
Air Inlet Type
NPT
Series
Ring Blade(R)
Body Material Finish
Anodized
Inlet Gender
Female
Number of Air Inlets
4
Maximum Flow Rate
80 scfm
Body Material
Aluminum
Maximum Sound Level
85 dBA
Air Consumption per inch
80 scfm
System of Measurement
Inch
Open Air Gap Setting
0.002 in
Description
Ring Blade air wipes, Throat Diameter 7 in, Overall Ring Diameter 9 3/4 in, Maximum Flow Rate 80 scfm, Body Material Aluminum, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 4, Product Type Air Wipe Only, Air Consumption per inch 80 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.