Zoro Homepage

Ring Blade air wipes

  • Mfr # 20009

  • Zoro # G012846211


product price: $3,471.99
/ea
Free Shipping & Returns

Key Features

Inlet Gender
Female
Body Material
Aluminum
Air Consumption per inch
102 scfm
Includes
Hose Kits
Throat Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20009
Zoro #
G012846211
UPC #
849169010754
Country of Origin
Canada

Dimensions

Throat Diameter
9 in
Inlet Size
1/4 in
Overall Ring Diameter
11 3/4 in
Overall Depth
1 in

Details

Item
Ring Blade air wipes
Inlet Gender
Female
Body Material
Aluminum
Air Consumption per inch
102 scfm
Includes
Hose Kits
System of Measurement
Inch
Maximum Sound Level
87 dBA
Open Air Gap Setting
0.002 in
Product Type
Air Wipe Only
For Fluid Type
Compressed Air
Maximum Flow Rate
100 scfm
Number of Air Inlets
4
Air Inlet Type
NPT
Body Material Finish
Anodized
Series
Ring Blade(R)

Description

Ring Blade air wipes, Throat Diameter 9 in, Overall Ring Diameter 11 3/4 in, Maximum Flow Rate 100 scfm, Includes Hose Kits, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 4, Product Type Air Wipe Only, Air Consumption per inch 102 scfm, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.