Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Blade air wipes

  • Mfr # 29999

  • Zoro # G112846203


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Maximum Flow Rate
11.1 scfm
Body Material Finish
Anodized
Inlet Gender
Female
Body Material
Aluminum
Number of Air Inlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29999
Zoro #
G112846203
UPC #
849169010723
Country of Origin
Canada

Dimensions

Overall Ring Diameter
2 3/4 in
Inlet Size
1/4 in
Overall Depth
1 in
Throat Diameter
7/8 in

Details

Item
Ring Blade air wipes
Maximum Flow Rate
11.1 scfm
Body Material Finish
Anodized
Inlet Gender
Female
Body Material
Aluminum
Number of Air Inlets
2
System of Measurement
Inch
Product Type
Air Wipe Only
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Series
Ring Blade(R)
Open Air Gap Setting
0.002 in
Maximum Sound Level
82 dBA

Description

Ring Blade air wipes, Throat Diameter 7/8 in, Overall Ring Diameter 2 3/4 in, Maximum Flow Rate 11.1 scfm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Open Air Gap Setting 0.002 in, For Fluid Type Compressed Air, Series Ring Blade(R), Body Material Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.