Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Vac air operated conveyor

  • Mfr # 30000

  • Zoro # G211769601


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Vacuum Conveyor Material
Aluminum
For Hose I.D.
3/4 in
Vacuum ID
1/2 in
Vacuum OD
3/4 in
Vacuum Length
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30000
Zoro #
G211769601
UPC #
849169000632
Country of Origin
Canada

Dimensions

Vacuum Length
3 15/16 in
Air Inlet Thread Size
1/4"

Details

Item
Ring Vac air operated conveyor
Vacuum Conveyor Material
Aluminum
For Hose I.D.
3/4 in
Vacuum ID
1/2 in
Vacuum OD
3/4 in
Air Consumption @ 80 psi
11 scfm
Vacuum
72 in wc
Air Inlet Thread Type
NPT

Description

Ring Vac air operated conveyor, Aluminum, For Hose I.D. 3/4 in, Vacuum ID 1/2 in, Vacuum OD 3/4 in, Vacuum Length 3 15/16 in, Air Inlet Thread Size 1/4 In., Air Consumption @ 80 psi 11 scfm, Vacuum 72 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.