Zoro Homepage

Ring Vac air operated conveyor

  • Mfr # 30001S

  • Zoro # G111769589


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Vacuum Conveyor Material
Stainless Steel
For Hose I.D.
1 in
Vacuum ID
3/4 in
Vacuum OD
1 in
Vacuum Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001S
Zoro #
G111769589
UPC #
849169004494
Country of Origin
Canada

Dimensions

Vacuum Length
4 7/8 in
Air Inlet Thread Size
1/4"

Details

Item
Ring Vac air operated conveyor
Vacuum Conveyor Material
Stainless Steel
For Hose I.D.
1 in
Vacuum ID
3/4 in
Vacuum OD
1 in
Air Consumption @ 80 psi
15 scfm
Vacuum
42 in wc
Air Inlet Thread Type
NPT

Description

Ring Vac air operated conveyor, Stainless Steel, For Hose I.D. 1 in, Vacuum ID 3/4 in, Vacuum OD 1 in, Vacuum Length 4 7/8 in, Air Inlet Thread Size 1/4 In., Air Consumption @ 80 psi 15 scfm, Vacuum 42 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.