Zoro Homepage

Ring Vac air operated conveyor

  • Mfr # 30004

  • Zoro # G711769590


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Vacuum Conveyor Material
Aluminum
For Hose I.D.
2 in
Vacuum ID
1 3/4 in
Vacuum OD
2 in
Vacuum Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30004
Zoro #
G711769590
UPC #
849169000663
Country of Origin
Canada

Dimensions

Vacuum Length
4 7/8 in
Air Inlet Thread Size
3/8"

Details

Item
Ring Vac air operated conveyor
Vacuum Conveyor Material
Aluminum
For Hose I.D.
2 in
Vacuum ID
1 3/4 in
Vacuum OD
2 in
Air Consumption @ 80 psi
45 scfm
Vacuum
28 in wc
Air Inlet Thread Type
NPT

Description

Ring Vac air operated conveyor, Aluminum, For Hose I.D. 2 in, Vacuum ID 1 3/4 in, Vacuum OD 2 in, Vacuum Length 4 7/8 in, Air Inlet Thread Size 3/8 In., Air Consumption @ 80 psi 45 scfm, Vacuum 28 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.