Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10003XHA

  • Zoro # G711471479


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Air Slot Width
3 in
Mounting Hole Diameter
1/4 in
Body Material Finish
Anodized
Air Inlet Type
NPT
Flow Pattern Height at 18 Inches
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003XHA
Zoro #
G711471479
UPC #
849169000243
Country of Origin
Canada

Dimensions

Air Slot Width
3 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Flow Pattern Height at 12 Inches
2 1/2 in
Air Slot Height
0.002 in
Inlet Size
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 6 Inches
1 1/4 in
Overall Length
3 in
Overall Height
1 1/8 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Body Material Finish
Anodized
Air Inlet Type
NPT
Body Material
Aluminum
Minimum Flow Rate
6.95 scfm
Maximum Flow Rate
90.27 scfm
Force per Inch at 6 Inches
3.14 lb
Minimum Operating Pressure
10 psi
System of Measurement
Inch
Product Type
Air Knife Only
Mounting Hole Center to Center Distance
1 in
Number of Air Inlets
1
Maximum Operating Pressure
120 psi
For Fluid Type
Compressed Air
Series
X-Stream Air Blade(R)
Number of Mounting Holes
4
Air Output Velocity at 6 Inches
277 fps
Air Consumption per inch
31 scfm
Inlet Gender
Female

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 31 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Air Output Velocity at 6 Inches 277 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.