Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10006XHA

  • Zoro # G911471477


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Product Type
Air Knife Only
Inlet Size
1/4 in
Body Material Finish
Anodized
Air Output Velocity at 6 Inches
136 fps
Minimum Operating Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006XHA
Zoro #
G911471477
UPC #
849169000250
Country of Origin
Canada

Dimensions

Inlet Size
1/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Overall Length
6 in
Mounting Stud Thread Size
M6
Air Slot Width
6 in
Air Slot Height
0.002 in
Flow Pattern Height at 18 Inches
3 1/2 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 6 Inches
1 1/4 in
Overall Height
1 1/8 in

Details

Item
X-Stream Air Blade air knife
Product Type
Air Knife Only
Body Material Finish
Anodized
Air Output Velocity at 6 Inches
136 fps
Minimum Operating Pressure
10 psi
For Fluid Type
Compressed Air
Number of Mounting Holes
4
Air Inlet Type
NPT
Inlet Gender
Female
Series
X-Stream Air Blade(R)
System of Measurement
Inch
Maximum Flow Rate
90.27 scfm
Body Material
Aluminum
Mounting Hole Center to Center Distance
1 in
Air Consumption per inch
37 scfm
Force per Inch at 6 Inches
3.6 lb
Minimum Flow Rate
6.95 scfm
Maximum Operating Pressure
120 psi
Number of Air Inlets
3

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 6 in, Air Slot Height 0.002 in, Air Consumption per inch 37 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Air Output Velocity at 6 Inches 136 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.