Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10009X

  • Zoro # G611934784


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Air Consumption per inch
44 scfm
Force per Inch at 6 Inches
4.04 lb
For Fluid Type
Compressed Air
Product Type
Air Knife Only
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009X
Zoro #
G611934784
UPC #
849169000137
Country of Origin
Canada

Dimensions

Overall Depth
1 3/4 in
Air Slot Width
9 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Overall Height
1 1/8 in
Inlet Size
1/4 in
Overall Length
9 in
Flow Pattern Height at 18 Inches
3 1/2 in
Air Slot Height
0.002 in
Flow Pattern Height at 6 Inches
1 1/4 in
Mounting Stud Thread Size
M6

Details

Air Consumption per inch
44 scfm
Force per Inch at 6 Inches
4.04 lb
For Fluid Type
Compressed Air
Product Type
Air Knife Only
Air Inlet Type
NPT
System of Measurement
Inch
Minimum Operating Pressure
10 psi
Maximum Operating Pressure
120 psi
Inlet Gender
Female
Mounting Hole Center to Center Distance
1 in
Series
X-Stream Air Blade(R)
Body Material
Aluminum
Air Output Velocity at 6 Inches
97.9 fps
Body Material Finish
Anodized
Minimum Flow Rate
6.95 scfm
Number of Air Inlets
4
Number of Mounting Holes
4
Maximum Flow Rate
90.27 scfm
Item
X-Stream Air Blade air knife

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 9 in, Air Slot Height 0.002 in, Air Consumption per inch 44 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.