Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10009XHA

  • Zoro # G711471486


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Flow Pattern Height at 6 Inches
1 1/4 in
System of Measurement
Inch
For Fluid Type
Compressed Air
Air Output Velocity at 6 Inches
97.9 fps
Air Slot Height
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009XHA
Zoro #
G711471486
UPC #
849169001554
Country of Origin
Canada

Dimensions

Flow Pattern Height at 6 Inches
1 1/4 in
Air Slot Height
0.002 in
Flow Pattern Height at 12 Inches
2 1/2 in
Air Slot Width
9 in
Inlet Size
1/4 in
Overall Height
1 1/8 in
Flow Pattern Height at 18 Inches
3 1/2 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Overall Length
9 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
System of Measurement
Inch
For Fluid Type
Compressed Air
Air Output Velocity at 6 Inches
97.9 fps
Number of Air Inlets
4
Air Inlet Type
NPT
Minimum Operating Pressure
10 psi
Force per Inch at 6 Inches
4.04 lb
Product Type
Air Knife Only
Minimum Flow Rate
6.95 scfm
Mounting Hole Center to Center Distance
1 in
Body Material
Aluminum
Series
X-Stream Air Blade(R)
Number of Mounting Holes
4
Maximum Operating Pressure
120 psi
Maximum Flow Rate
90.27 scfm
Body Material Finish
Anodized
Inlet Gender
Female
Air Consumption per inch
44 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 9 in, Air Slot Height 0.002 in, Air Consumption per inch 44 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.