Zoro Homepage

X-Stream Air Blade air knife

  • Mfr # 10012X

  • Zoro # G711471493


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Series
X-Stream Air Blade(R)
Body Material Finish
Anodized
System of Measurement
Inch
Number of Mounting Holes
4
Flow Pattern Height at 6 Inches
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012X
Zoro #
G711471493
UPC #
849169000144
Country of Origin
Canada

Dimensions

Flow Pattern Height at 6 Inches
1 1/4 in
Overall Length
12 in
Flow Pattern Height at 18 Inches
3 1/2 in
Mounting Hole Diameter
1/4 in
Inlet Size
1/4 in
Air Slot Height
0.002 in
Overall Depth
1 3/4 in
Air Slot Width
12 in
Overall Height
1 1/8 in
Flow Pattern Height at 12 Inches
2 1/2 in
Mounting Stud Thread Size
M6

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 51 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.