Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10015X

  • Zoro # G111471475


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Flow Pattern Height at 12 Inches
2 1/2 in
Minimum Flow Rate
6.95 scfm
Flow Pattern Height at 18 Inches
3 1/2 in
Air Inlet Type
NPT
Air Slot Height
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015X
Zoro #
G111471475
UPC #
849169000151
Country of Origin
Canada

Dimensions

Flow Pattern Height at 12 Inches
2 1/2 in
Flow Pattern Height at 18 Inches
3 1/2 in
Air Slot Height
0.002 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Air Slot Width
15 in
Flow Pattern Height at 6 Inches
1 1/4 in
Inlet Size
1/4 in
Overall Length
15 in
Overall Height
1 1/8 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Minimum Flow Rate
6.95 scfm
Air Inlet Type
NPT
Force per Inch at 6 Inches
5 lb
Number of Mounting Holes
4
System of Measurement
Inch
Series
X-Stream Air Blade(R)
Body Material
Aluminum
Body Material Finish
Anodized
Maximum Operating Pressure
120 psi
For Fluid Type
Compressed Air
Maximum Flow Rate
90.27 scfm
Number of Air Inlets
4
Minimum Operating Pressure
10 psi
Product Type
Air Knife Only
Mounting Hole Center to Center Distance
1 in
Air Output Velocity at 6 Inches
73.8 fps
Inlet Gender
Female
Air Consumption per inch
59 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 15 in, Air Slot Height 0.002 in, Air Consumption per inch 59 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.