Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10018XHA

  • Zoro # G411471472


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Air Slot Height
0.002 in
Maximum Flow Rate
90.27 scfm
Number of Air Inlets
4
Flow Pattern Height at 18 Inches
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018XHA
Zoro #
G411471472
UPC #
849169000274
Country of Origin
Canada

Dimensions

Air Slot Height
0.002 in
Flow Pattern Height at 18 Inches
3 1/2 in
Overall Length
18 in
Flow Pattern Height at 12 Inches
2 1/2 in
Overall Depth
1 3/4 in
Flow Pattern Height at 6 Inches
1 1/4 in
Overall Height
1 1/8 in
Air Slot Width
18 in
Mounting Hole Diameter
1/4 in
Inlet Size
1/4 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Air Inlet Type
NPT
Maximum Flow Rate
90.27 scfm
Number of Air Inlets
4
Air Output Velocity at 6 Inches
68.3 fps
Minimum Operating Pressure
10 psi
Body Material
Aluminum
Body Material Finish
Anodized
Product Type
Air Knife Only
System of Measurement
Inch
Maximum Operating Pressure
120 psi
Number of Mounting Holes
4
Mounting Hole Center to Center Distance
1 in
Minimum Flow Rate
6.95 scfm
Series
X-Stream Air Blade(R)
Force per Inch at 6 Inches
5.5 lb
For Fluid Type
Compressed Air
Air Consumption per inch
66 scfm
Inlet Gender
Female

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 66 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.