Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10024X

  • Zoro # G011471490


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Maximum Flow Rate
90.27 scfm
Maximum Operating Pressure
120 psi
Minimum Operating Pressure
10 psi
Body Material Finish
Anodized
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024X
Zoro #
G011471490
UPC #
849169000175
Country of Origin
Canada

Dimensions

Mounting Hole Diameter
1/4 in
Air Slot Height
0.002 in
Flow Pattern Height at 6 Inches
1 1/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Overall Depth
1 3/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Air Slot Width
24 in
Inlet Size
1/4 in
Overall Length
24 in
Overall Height
1 1/8 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Maximum Flow Rate
90.27 scfm
Maximum Operating Pressure
120 psi
Minimum Operating Pressure
10 psi
Body Material Finish
Anodized
Number of Mounting Holes
4
Product Type
Air Knife Only
Air Inlet Type
NPT
Air Output Velocity at 6 Inches
61.9 fps
Minimum Flow Rate
6.95 scfm
Body Material
Aluminum
Number of Air Inlets
4
System of Measurement
Inch
Force per Inch at 6 Inches
6.58 lb
Mounting Hole Center to Center Distance
1 in
Series
X-Stream Air Blade(R)
For Fluid Type
Compressed Air
Air Consumption per inch
80 scfm
Inlet Gender
Female

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 24 in, Air Slot Height 0.002 in, Air Consumption per inch 80 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.