Zoro Homepage

X-Stream Air Blade air knife

  • Mfr # 10024XHA

  • Zoro # G511471488


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Product Type
Air Knife Only
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024XHA
Zoro #
G511471488
UPC #
849169000281
Country of Origin
Canada

Dimensions

Overall Length
24 in
Overall Height
1 1/8 in
Air Slot Width
24 in
Air Slot Height
0.002 in
Inlet Size
1/4 in
Flow Pattern Height at 6 Inches
1 1/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Overall Depth
1 3/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Mounting Hole Diameter
1/4 in
Mounting Stud Thread Size
M6

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 24 in, Air Slot Height 0.002 in, Air Consumption per inch 80 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.