Zoro Homepage

X-Stream Air Blade air knife

  • Mfr # 10036XHA

  • Zoro # G211471481


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Air Slot Height
0.002 in
Air Inlet Type
NPT
System of Measurement
Inch
Series
X-Stream Air Blade(R)
Air Output Velocity at 6 Inches
55.8 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036XHA
Zoro #
G211471481
UPC #
849169000304
Country of Origin
Canada

Dimensions

Air Slot Height
0.002 in
Air Slot Width
36 in
Flow Pattern Height at 18 Inches
3 1/2 in
Overall Length
36 in
Flow Pattern Height at 12 Inches
2 1/2 in
Overall Depth
1 3/4 in
Inlet Size
1/4 in
Mounting Hole Diameter
1/4 in
Overall Height
1 1/8 in
Flow Pattern Height at 6 Inches
1 1/4 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Air Inlet Type
NPT
System of Measurement
Inch
Series
X-Stream Air Blade(R)
Air Output Velocity at 6 Inches
55.8 fps
For Fluid Type
Compressed Air
Minimum Operating Pressure
10 psi
Mounting Hole Center to Center Distance
1 in
Product Type
Air Knife Only
Maximum Flow Rate
90.27 scfm
Force per Inch at 6 Inches
8.9 lb
Minimum Flow Rate
6.95 scfm
Body Material
Aluminum
Number of Air Inlets
4
Number of Mounting Holes
4
Body Material Finish
Anodized
Maximum Operating Pressure
120 psi
Inlet Gender
Female
Air Consumption per inch
108 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 36 in, Air Slot Height 0.002 in, Air Consumption per inch 108 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.