Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10048X

  • Zoro # G211471474


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Diameter
1/4 in
Inlet Size
1/4 in
Air Output Velocity at 6 Inches
52.9 fps
Body Material Finish
Anodized
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10048X
Zoro #
G211471474
UPC #
849169000212
Country of Origin
Canada

Dimensions

Mounting Hole Diameter
1/4 in
Inlet Size
1/4 in
Air Slot Height
0.002 in
Air Slot Width
48 in
Overall Length
48 in
Overall Depth
1 3/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Flow Pattern Height at 12 Inches
2 1/2 in
Flow Pattern Height at 6 Inches
1 1/4 in
Overall Height
1 1/8 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Air Output Velocity at 6 Inches
52.9 fps
Body Material Finish
Anodized
Number of Mounting Holes
4
Product Type
Air Knife Only
System of Measurement
Inch
Minimum Flow Rate
6.95 scfm
Maximum Flow Rate
90.27 scfm
Series
X-Stream Air Blade(R)
Air Inlet Type
NPT
Minimum Operating Pressure
10 psi
Maximum Operating Pressure
120 psi
For Fluid Type
Compressed Air
Force per Inch at 6 Inches
11.48 lb
Body Material
Aluminum
Mounting Hole Center to Center Distance
1 in
Number of Air Inlets
5
Inlet Gender
Female
Air Consumption per inch
135 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 48 in, Air Slot Height 0.002 in, Air Consumption per inch 135 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.