Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10048XHA

  • Zoro # G611471487


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

For Fluid Type
Compressed Air
Overall Height
1 1/8 in
Minimum Flow Rate
6.95 scfm
Minimum Operating Pressure
10 psi
Product Type
Air Knife Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10048XHA
Zoro #
G611471487
UPC #
849169000328
Country of Origin
Canada

Dimensions

Overall Height
1 1/8 in
Overall Depth
1 3/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Air Slot Width
48 in
Flow Pattern Height at 6 Inches
1 1/4 in
Air Slot Height
0.002 in
Overall Length
48 in
Inlet Size
1/4 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
For Fluid Type
Compressed Air
Minimum Flow Rate
6.95 scfm
Minimum Operating Pressure
10 psi
Product Type
Air Knife Only
Body Material
Aluminum
Force per Inch at 6 Inches
11.48 lb
Number of Mounting Holes
4
Mounting Hole Center to Center Distance
1 in
Air Inlet Type
NPT
Number of Air Inlets
5
Maximum Flow Rate
90.27 scfm
Series
X-Stream Air Blade(R)
Body Material Finish
Anodized
Maximum Operating Pressure
120 psi
Air Output Velocity at 6 Inches
52.9 fps
System of Measurement
Inch
Inlet Gender
Female
Air Consumption per inch
135 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 48 in, Air Slot Height 0.002 in, Air Consumption per inch 135 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.