Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 10054X

  • Zoro # G311471480


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Air Output Velocity at 6 Inches
52 fps
Air Slot Width
54 in
Force per Inch at 6 Inches
12.87 lb
Maximum Operating Pressure
120 psi
Series
X-Stream Air Blade(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10054X
Zoro #
G311471480
UPC #
849169000229
Country of Origin
Canada

Dimensions

Air Slot Width
54 in
Air Slot Height
0.002 in
Inlet Size
1/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 3/4 in
Flow Pattern Height at 6 Inches
1 1/4 in
Overall Length
54 in
Flow Pattern Height at 12 Inches
2 1/2 in
Overall Height
1 1/8 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Air Output Velocity at 6 Inches
52 fps
Force per Inch at 6 Inches
12.87 lb
Maximum Operating Pressure
120 psi
Series
X-Stream Air Blade(R)
Air Inlet Type
NPT
Body Material Finish
Anodized
Product Type
Air Knife Only
Number of Mounting Holes
4
System of Measurement
Inch
Maximum Flow Rate
90.27 scfm
Mounting Hole Center to Center Distance
1 in
Minimum Operating Pressure
10 psi
Minimum Flow Rate
6.95 scfm
For Fluid Type
Compressed Air
Number of Air Inlets
5
Body Material
Aluminum
Inlet Gender
Female
Air Consumption per inch
149 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 54 in, Air Slot Height 0.002 in, Air Consumption per inch 149 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.