Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Stream Air Blade air knife

  • Mfr # 61040R

  • Zoro # G611471494


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Body Material Finish
Anodized
Overall Depth
1 3/4 in
Inlet Size
1/4 in
Overall Height
1 1/8 in
Air Slot Height
0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61040R
Zoro #
G611471494
UPC #
849169000205
Country of Origin
Canada

Dimensions

Overall Depth
1 3/4 in
Inlet Size
1/4 in
Overall Height
1 1/8 in
Air Slot Height
0.002 in
Overall Length
42 in
Mounting Hole Diameter
1/4 in
Flow Pattern Height at 18 Inches
3 1/2 in
Flow Pattern Height at 6 Inches
1 1/4 in
Flow Pattern Height at 12 Inches
2 1/2 in
Air Slot Width
42 in
Mounting Stud Thread Size
M6

Details

Item
X-Stream Air Blade air knife
Body Material Finish
Anodized
Air Inlet Type
NPT
Product Type
Air Knife Only
Number of Mounting Holes
4
Maximum Operating Pressure
120 psi
Body Material
Aluminum
Number of Air Inlets
4
Mounting Hole Center to Center Distance
1 in
Maximum Flow Rate
90.27 scfm
Minimum Flow Rate
6.95 scfm
Air Output Velocity at 6 Inches
54.1 fps
For Fluid Type
Compressed Air
Series
X-Stream Air Blade(R)
System of Measurement
Inch
Minimum Operating Pressure
10 psi
Force per Inch at 6 Inches
10.15 lb
Inlet Gender
Female
Air Consumption per inch
122 scfm

Description

X-Stream Air Blade air knife, Product Type Air Knife Only, Air Slot Width 42 in, Air Slot Height 0.002 in, Air Consumption per inch 122 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Body Material Finish Anodized, Mounting Stud Thread Size M6, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.