Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nexcare Adhesive Pad, Premium, Waterproof, PK12 H3584

Adhesive Pad, Premium, Waterproof, PK12 (Discontinued)

  • Mfr # H3584
  • Zoro # G0286531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3584
Zoro #
G0286531
UPC #
00051131835580
Country of Origin
United States

Dimensions

Length
Assorted
Width
Assorted

Details

Industry Type
Healthcare
Color
White, Transparent
Includes
(5) Dressing Size: 2-3/8" x 4"; Pad Size: 1" x 2-3/8"
Item
Adhesive Pad,Premium,Waterproof,PK12

Description

Adhesive Pad,Premium,Waterproof,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.