Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nexcare Bandages, Sensitive, Knee Elbow, PK24 SSB-06

Bandages, Sensitive, Knee Elbow, PK24 (Discontinued)

  • Mfr # SSB-06
  • Zoro # G1725908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSB-06
Zoro #
G1725908
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
4"

Details

Industry Type
Healthcare
Item
Bandages,Sensitive,Knee Elbow,PK24
Color
Blue
Includes
(6) Sensitive Skin Bandages: 5-15/16" x 1-1/8"; 10-7/8"x 2-1/4"; 5-7/8" x 3"

Description

Bandages,Sensitive,Knee Elbow,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.