Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nexcare Bandages, Waterproof, Cool Colors, PK24 594-20

Bandages, Waterproof, Cool Colors, PK24 (Discontinued)

  • Mfr # 594-20
  • Zoro # G0287021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594-20
Zoro #
G0287021
UPC #
00051131669901
Country of Origin
United States

Dimensions

Width
1-1/16"
Length
2-1/4"

Details

Industry Type
Healthcare
Color
Clear
Material
Breathable Material
Includes
(20) Waterproof Bandage
Item
Bandages,Waterproof,Cool Colors,PK24

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.