Bandages, Waterproof, Knee Elbow, PK24
Mfr # 581-08
Zoro # G0286942
product price: $76.15
/pk 24, $3.17/ea
Free Shipping & Returns
Key Features
Length
3-1/2"
Material
Breathable Material
Industry Type
Healthcare
Color
Clear/Transparent
Width
2-3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581-08
Zoro #
G0286942
UPC #
00051135813874
Country of Origin
United States
Dimensions
Length
3-1/2"
Width
2-3/8"
Details
Material
Breathable Material
Industry Type
Healthcare
Item
Bandages,Waterproof,Knee Elbow,PK24
Color
Clear/Transparent
Includes
(8) Waterproof Bandages for Knee and Elbow
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.