Zoro Homepage

DUO Bandages, Plastic, Assorted Sizes, 40PK

  • Mfr # DSA-40

  • Zoro # G015510409


product price: $12.19
/pk 40, $0.30/ea

Key Features

Bandages Type
Standard
Mounting Details
With Adhesive
Number of Pieces
40
Material
Fabric
Includes
(2) 2 x 4; (18) 1.15 x 3; (14) 0.9 x 2.25 x (6) 1.5 ft x 0.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSA-40
Zoro #
G015510409
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.9 in; 1.15 in; 1.5 in; 2 in
Length
0.96 in; 2.25 in; 3 in; 4 in

Details

Bandages Type
Standard
Mounting Details
With Adhesive
Number of Pieces
40
Material
Fabric
Item
Fabric Self-Adhesive Strip Bandages
Includes
(2) 2 x 4; (18) 1.15 x 3; (14) 0.9 x 2.25 x (6) 1.5 ft x 0.96

Description

With 3M Nexcare Duo Bandages you no longer have to compromise between pain-free removal or a bandage that stays in place until you're ready to remove it. Flexible fabric strips conform to skin stretching, bending and flexing to move with you, while pad cushions the wound. 360-degree seal around pad covers and protects minor wounds. Keep your first aid kit stocked with Nexcare Duo Bandages. Long lasting adhesive allows for wear up to 24 hours, but is gentle enough to allow for easy removal, leaving no gunk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.