Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nexcare Durable Cloth 1", PK24 791-2PK

Durable Cloth 1", PK24 (Discontinued)

  • Mfr # 791-2PK
  • Zoro # G0286787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
791-2PK
Zoro #
G0286787
UPC #
00051131913899
Country of Origin
United States

Dimensions

Length
10 yd.
Width
1"

Details

Industry Type
Healthcare
Includes
(2) First Aid Tape
Item
Durable Cloth 1",PK24
Color
Clear/Transparent
Material
Cloth
Package Type
Roll

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.