This item is Discontinued.

Nexcare First Aid Tape, Gentle, 1" x 10 yd., PK24, Industry Type: Healthcare 781-2PK

First Aid Tape, Gentle, 1" x 10 yd., PK24, Industry Type: Healthcare (Discontinued)

  • Mfr # 781-2PK
  • Zoro # G0286647
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
781-2PK
Zoro #
G0286647
UPC #
00051131913868
Country of Origin
United States

Dimensions

Width
1"
Length
10 yd.

Details

Includes
(2) First Aid Tape
Color
White
Material
Paper
Industry Type
Healthcare
Item
First Aid Tape,Gentle,1" x 10 yd.,PK24

Description

Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.