Nxcare Micrpr Papr FrstAid Tp, 530-P, PK72

  • Mfr # 530-P1/2

  • Zoro # G4382721


product price:  $140.99
/pk 72, $1.96/ea
Free Shipping & Returns

Key Features

Housing Material
Paper
Housing Type
Case
Includes
(24) First Aid Tape Rolls/Box, (3)Boxes/Case
Width
2"
Length
10 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530-P1/2
Zoro #
G4382721
UPC #
00051131000148
Country of Origin
United States

Dimensions

Width
2"
Length
10 yd.

Details

Item
Paper First Aid Tape
Housing Material
Paper
Housing Type
Case
Includes
(24) First Aid Tape Rolls/Box, (3)Boxes/Case
Latex Content
Latex Free
Color
White

Description

Paper First Aid Tape, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.