Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571-08
Zoro #
G0287030
UPC #
00051135813867
Country of Origin
United States
Dimensions
Width
2"
Length
4"
Details
Color
Tan
Item
Soft and Flex Bandages,PK24
Includes
(8) Knee and Elbow Bandage
Material
Breathable Material
Description
Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.