Zoro Homepage

Waterproof, Clear Bandages, Assorted Sizes, PK50

  • Mfr # 432-50-3

  • Zoro # G1429542


product price: $9.15
/pk 50, $0.18/ea

Key Features

Includes
50 Assorted Bandages, (20) 0.88" x 1.06"; (15) 1.25" x 2.5"; (15) 1.06" x 2.25"
Material
Rubber Latex
Length
1.06"; 2.5"; 2.25"
Weight
0.07 lbs
Width
0.88"; 1.25"; 1.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-50-3
Zoro #
G1429542
UPC #
51131997608
Country of Origin
United States

Dimensions

Length
1.06"; 2.5"; 2.25"
Width
0.88"; 1.25"; 1.06"

Details

Includes
50 Assorted Bandages, (20) 0.88" x 1.06"; (15) 1.25" x 2.5"; (15) 1.06" x 2.25"
Material
Rubber Latex
Weight
0.07 lbs
Item
Bandages
Bandages Type
Standard
Number of Pieces
50

Description

3M NexcareTM Waterproof, Clear Bandages, Assorted Sizes, 50/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.