Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Dressing, 2.375 x 2.75", PK12

  • Mfr # H1624

  • Zoro # G0286933


product price: $89.14
/pk 12, $7.43/ea
Free Shipping & Returns

Key Features

Includes
(8) Waterproof Transparent Dressing
Industry Type
Healthcare
Width
2-3/8"
Color
Clear
Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1624
Zoro #
G0286933
UPC #
00051131641143
Country of Origin
United States

Dimensions

Width
2-3/8"
Length
2-3/4"

Details

Includes
(8) Waterproof Transparent Dressing
Item
Waterproof Dressing,2.375 x 2.75",PK12
Industry Type
Healthcare
Color
Clear

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.