Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Dressing, 4 x 4.75", PK12

  • Mfr # H1626

  • Zoro # G0286592


product price: $146.12
/pk 12, $12.18/ea
Free Shipping & Returns

Key Features

Includes
(4) Waterproof Transparent Dressing
Length
4-3/4"
Color
Clear
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1626
Zoro #
G0286592
UPC #
00051131641136
Country of Origin
United States

Dimensions

Length
4-3/4"
Width
4"

Details

Includes
(4) Waterproof Transparent Dressing
Item
Waterproof Dressing,4 x 4.75",PK12
Color
Clear

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.