Zoro Homepage

12 Double Adjustable Shelf Bracket, Chrome

  • Mfr # DPS12C

  • Zoro # G108596372


product price: $19.25
/ea

Key Features

Material
Steel
Color
Silver
Type
Double Post Bracket
For Use With
Dry
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS12C
Zoro #
G108596372
UPC #
707022365383
Country of Origin
China

Dimensions

Depth
12 in

Details

Material
Steel
Color
Silver
Type
Double Post Bracket
For Use With
Dry
Finish
Chrome

Description

Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.