2 Shelf, Chrome Basket Wire Shelving Unit, Starter, 48inW x 18inD x 34inH

  • Mfr # B3124389

  • Zoro # G911836504


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
18 in
Height
34 in
Material
Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3124389
Zoro #
G911836504
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
18 in
Height
34 in

Details

Item
Starter Unit
Material
Steel
Finish
Chrome Plated

Description

Simple tool-free assembly. Baskets allows for display and storage of small equipment and instruments. Open design allows air and light circulation while minimizing dust accumulation. Simplify storage in your facility with our Nexel Chrome Wire Basket Shelving that keeps your items neatly organized, on strong, durable, and adjustable basket shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each basket shelf adjusts in 1in increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Casters or additional shelves both sold separately can add mobility and levels. NSF approved. Includes 4 posts with levelers, 2 basket shelves, and snap-on sleeves. All shelves are adjustable on 1in increments. 48inW x 18inD x 34inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.