
2 Shelf, Chrome Slant Wire Shelving Unit, Starter, 48inW x 18inD x 34inH
Mfr # B3124358
Zoro # G611836422
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
18 in
Height
34 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3124358
Zoro #
G611836422
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
18 in
Height
34 in
Details
Item
Starter Unit
Material
Steel
Finish
Chrome Plated
Description
Nexel Chrome, 2 Tier, Slant Wire Shelving, Starter Unit, 48inW x 18inD x 34inH. Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 2 slant shelves, 1 dunnage frame and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 2 slant shelves, 1 dunnage frame and snap on sleeves . Shelves easily adjust without tools at 1in increments. NSF approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.