
2 Shelf, Chrome Wire Shelving Unit, Starter, 1 Solid Shelf, 36inW x 24inD x 34inH
Mfr # B3124339
Zoro # G011827518
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
24 in
Height
34 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3124339
Zoro #
G011827518
UPC #
-
Country of Origin
Multiple
Dimensions
Width
36 in
Depth
24 in
Height
34 in
Details
Item
Starter Unit
Material
Steel
Finish
Chrome Plated
Description
Simple tool-free assembly. Solid top allows for display and storage of small equipment and instruments. Open design allows air and light circulation while minimizing dust accumulation. Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each shelf adjusts in 1in increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Casters or additional shelves both sold separately can add mobility and levels. NSF approved. Includes 4 posts with levelers, 1 chrome wire shelf, 1 solid galvanized shelf, joining clamps, S-hooks, and snap-on sleeves. All shelves are adjustable on 1in increments. 36inW x 24inD x 34inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.