2 Shelf Garment Floor Clothing Rack, 24D x 48W x 63H

  • Mfr # 7500

  • Zoro # G608596612


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Holds
With Hanger Bars
Width (In.)
48 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500
Zoro #
G608596612
UPC #
710552506409
Country of Origin
China

Dimensions

Width (In.)
48 in
Depth (In.)
24
Height (In.)
63 in

Details

Item
Freestanding Coat Racks
Material
Steel
Color
Silver
Holds
With Hanger Bars
Assembly
Required

Description

Durable clothing rack is made from chrome plated steel which minimizes dust accumulation and resists denting, chipping and rusting. The full length coat rod holds up to 250 lbs. Assembles quickly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.