Zoro Homepage

24 Deep Adjustable Double Shelf Support

  • Mfr # 331242

  • Zoro # G408596584


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Mounting Style
A
For Use With
Wet/Dry
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331242
Zoro #
G408596584
UPC #
707022103657
Country of Origin
China

Dimensions

Depth
24 in

Details

Material
Steel
Color
Silver
Mounting Style
A
For Use With
Wet/Dry
Finish
Chrome
Type
Double Post Bracket

Description

. Double Shelf Supports attach to a common Wall Post to join and support to 2 Shelves end to end and are sold individually. Supports are adjustable at 1 increments. Includes 4 Collar Plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.