Zoro Homepage

24 x 60 in. Standard Wire Shelf, PolyGreen

  • Mfr # S2460G

  • Zoro # G616322685


product price: $93.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2460G
Zoro #
G616322685
UPC #
-
Country of Origin
China

Description

Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain. Features Shelves adjust on 1in increments Easily adjustable and expandable to change with your needs Minimizes moisture and dust accumulation Nexguard - protective Protection Standard Wire Shelf Specifications Color: Poly-Green Max Height Top to Bottom: 1.75in Max Width Side to Side: 60in Max Depth Front to Back: 24in Weight: 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.