
24 x 72 in. Standard Wire Shelf, Chrome
Mfr # S2472C
Zoro # G616322692
product price: $151.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2472C
Zoro #
G616322692
UPC #
-
Country of Origin
China
Description
Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain. Features Shelves adjust on 1in increments Easily adjustable and expandable to change with your needs Minimizes moisture and dust accumulation Standard Wire Shelf Specifications Color: Chrome Max Height Top to Bottom: 1.75in Max Width Side to Side: 72in Max Depth Front to Back: 24in Weight: 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.